Zoro Homepage
This item is Discontinued.
Maxim Linda 3-Light 16" Wide Black Flush Mount Light 11800ICBK

Linda 3-Light 16" Wide Black Flush Mount Light (Discontinued)

  • Mfr # 11800ICBK
  • Zoro # G1892096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11800ICBK
Zoro #
G1892096
UPC #
783209020696
Country of Origin
China

Dimensions

Length
Black
Width
Steel, Glass
Height
16
Size
Black
Overall Height
16
Overall Length
10
Thickness
120

Details

Dimmable
Yes
For Use With
5.07
Number of Bulbs
3
Bulb Type
E26 Medium Incandescent
ADA Compliant
No
Shade Finish
Ice
Collection
Linda
Shade Material
Glass
Maximum Wattage Per Bulb
60
Style
Contemporary

Description

A beautiful transitional collection with long flowing arms. Cool Ice glass perfectly compliments the rich Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.