
Linda 3-Light 19" Wide Black Chandelier (Discontinued)
- Mfr # 11804ICBK
- Zoro # G1890370
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11804ICBK
Zoro #
G1890370
UPC #
783209020733
Country of Origin
China
Dimensions
Size
Black
Length
Black
Overall Height
19
Height
19
Thickness
120
Overall Length
21.5
Width
Steel, Glass
Chain Length
36
Wire Length
180
Details
Style
Contemporary
Collection
Linda
For Use With
10.1
Dimmable
Yes
Bulb Type
E26 Medium Incandescent
Shade Material
Glass
Number of Bulbs
3
Maximum Wattage Per Bulb
60
ADA Compliant
No
Shade Finish
Ice
Description
A beautiful transitional collection with long flowing arms. Cool Ice glass perfectly compliments the rich Black finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.