
Linda 3-Light 19" Wide Black Semi-Flush Mount Light (Discontinued)
- Mfr # 11801ICBK
- Zoro # G1895106
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
11801ICBK
Zoro #
G1895106
UPC #
783209020702
Country of Origin
China
Dimensions
Size
Black
Width
Steel, Glass
Length
Black
Overall Length
16.5
Thickness
120
Overall Height
19
Height
19
Details
For Use With
7.65
Dimmable
Yes
Shade Finish
Ice
Maximum Wattage Per Bulb
60
Number of Bulbs
3
Shade Material
Glass
Bulb Type
E26 Medium Incandescent
Style
Contemporary
ADA Compliant
No
Collection
Linda
Description
A beautiful transitional collection with long flowing arms. Cool Ice glass perfectly compliments the rich Black finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.