Zoro Homepage
This item is Discontinued.
Maxim Lighting Linda 3-Light 23.5" Wide Black Vanity Light 11810ICBK

Linda 3-Light 23.5" Wide Black Vanity Light (Discontinued)

  • Mfr # 11810ICBK
  • Zoro # G1892866
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11810ICBK
Zoro #
G1892866
UPC #
783209029828
Country of Origin
China

Dimensions

Height
23.5
Length
Black
Width
Steel, Glass
Overall Length
9
Size
Black
Thickness
120
Overall Height
9
Backplate Height
5.5

Details

Style
Contemporary
Shade Material
Glass
Dimmable
Yes
Collection
Linda
For Use With
6.7
Bulb Type
E26 Medium Incandescent
ADA Compliant
No
Shade Finish
Ice
Number of Bulbs
3
Maximum Wattage Per Bulb
60

Description

A beautiful transitional collection with long flowing arms. Cool Ice glass perfectly compliments the rich Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.