This item is Discontinued.

Maxim Lighting Linda 4-Light 31.5" Wide Black Vanity Light 11811ICBK

Linda 4-Light 31.5" Wide Black Vanity Light (Discontinued)

  • Mfr # 11811ICBK
  • Zoro # G1896628
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11811ICBK
Zoro #
G1896628
UPC #
783209029835
Country of Origin
China

Dimensions

Height
31.5
Length
Black
Width
Steel, Glass
Thickness
120
Overall Length
9
Overall Height
9
Size
Black
Backplate Height
5.5

Details

Style
Contemporary
Shade Material
Glass
For Use With
9.26
Collection
Linda
Dimmable
Yes
Number of Bulbs
4
ADA Compliant
No
Maximum Wattage Per Bulb
60
Shade Finish
Ice
Bulb Type
E26 Medium Incandescent

Description

A beautiful transitional collection with long flowing arms. Cool Ice glass perfectly compliments the rich Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.