Zoro Homepage
This item is Discontinued.
Maxim Lighting Linda 5-Light 25" Wide Black Chandelier 11815ICBK

Linda 5-Light 25" Wide Black Chandelier (Discontinued)

  • Mfr # 11815ICBK
  • Zoro # G1893688
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11815ICBK
Zoro #
G1893688
UPC #
783209020801
Country of Origin
China

Dimensions

Size
Black
Length
Black
Overall Length
26.5
Height
25
Thickness
120
Overall Height
25
Width
Steel, Glass
Chain Length
36
Wire Length
180

Details

Style
Contemporary
Collection
Linda
Dimmable
Yes
For Use With
17.2
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
ADA Compliant
No
Shade Finish
Ice
Shade Material
Glass
Number of Bulbs
5

Description

A beautiful transitional collection with long flowing arms. Cool Ice glass perfectly compliments the rich Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.