Zoro Homepage
This item is Discontinued.
Maxim Lighting Linda 5-Light 26" Wide Black Chandelier 11805ICBK

Linda 5-Light 26" Wide Black Chandelier (Discontinued)

  • Mfr # 11805ICBK
  • Zoro # G1888200
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11805ICBK
Zoro #
G1888200
UPC #
783209020740
Country of Origin
China

Dimensions

Size
Black
Width
Steel, Glass
Overall Height
26
Thickness
120
Overall Length
27
Height
26
Length
Black
Chain Length
36
Wire Length
180

Details

Style
Contemporary
Collection
Linda
For Use With
13.9
Dimmable
Yes
ADA Compliant
No
Shade Material
Glass
Maximum Wattage Per Bulb
60
Number of Bulbs
5
Shade Finish
Ice
Bulb Type
E26 Medium Incandescent

Description

A beautiful transitional collection with long flowing arms. Cool Ice glass perfectly compliments the rich Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.