This item is Discontinued.

Maxim Lighting Linear EE 2-Light 36" Wide Satin Nickel Vanity Light 85535WTSN

Linear EE 2-Light 36" Wide Satin Nickel Vanity Light (Discontinued)

  • Mfr # 85535WTSN
  • Zoro # G1891682
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85535WTSN
Zoro #
G1891682
UPC #
783209093881
Country of Origin
China

Dimensions

Height
36
Length
Satin Nickel
Width
Metal
Overall Height
4
Overall Length
6
Thickness
120
Size
Satin Nickel
Backplate Height
35.17

Details

Style
Transitional
Shade Material
Acrylic
Dimmable
No
Collection
Linear EE
For Use With
6.02
ADA Compliant
Yes
Bulb Type
Med Bi Pin T8 Fluorescent
Number of Bulbs
2
Shade Finish
White
Maximum Wattage Per Bulb
25

Description

Linear EE collection's commercial grade energy efficient lighting features linear frames of metal finished in Satin Nickel and White acrylic diffusers. High Power Factor ballasts allow for commercial applications and the fluorescent light source ensure low maintenance and energy cost savings. Specific styles of Linear EE are also available with a LED light source in the Linear LED collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.