Zoro Homepage

Linear LED 1-Light 11.75" Wide Satin Nickel Flush Mount Light

  • Mfr # 55546WTSN

  • Zoro # G1891140


product price: $164.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Satin Nickel
Length
Satin Nickel
Width
Steel, Opal Acrylic
Lamp Type
PCB Integrated
Voltage
120-277 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55546WTSN
Zoro #
G1891140
UPC #
783209129382
Country of Origin
China

Dimensions

Length
Satin Nickel
Width
Steel, Opal Acrylic
Height
11.75
Size
Satin Nickel
Overall Height
11.75
Overall Length
4.25
Thickness
110-277

Details

Housing Finish
Satin Nickel
Lamp Type
PCB Integrated
Voltage
120-277 V
Watts
15 W
Dimmable
No
Item
Flush Mount Lights
Lamp Watts
15 W
Bulb Technology
LED
Color Temperature
3000 K
For Use With
3.32
CRI
Greater than 90
Shade Material
Opal Acrylic
Number of Bulbs
1
Bulb Type
PCB Integrated LED
Collection
Linear LED
Maximum Wattage Per Bulb
15
Shade Finish
White
Bulb Included
Yes
Body Material
Steel, Opal Acrylic
Location Rating
Damp

Description

Commercial grade energy efficient lighting featuring linear frames of metal finished in Satin Nickel diffused by an etched opal acrylic creating an updated energy efficient classic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.