Shop MAXIM LIGHTING

Linear LED 1-Light 12" Wide Satin Nickel Flush Mount Light

  • Mfr # 55542WTSN

  • Zoro # G1885452


product price:  $62.00
/ea

Key Features

Housing Finish
Satin Nickel
Length
12 in
Width
12 in
Lamp Type
PCB Integrated
Voltage
120-277 V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55542WTSN
Zoro #
G1885452
UPC #
783209129368
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Height
3.25 in

Details

Housing Finish
Satin Nickel
Lamp Type
PCB Integrated
Voltage
120-277 V
Lumens
950
Watts
15 W
Dimmable
No
Item
Flush Mount Lights
Color Temperature
3000 K
Bulb Technology
LED
Lamp Watts
15 W
CRI
Greater than 90
Number of Bulbs
1
Collection
Linear LED
Body Material
Steel, Opal Acrylic
Bulb Included
Yes
Location Rating
Damp

Description

Commercial grade energy efficient lighting featuring linear frames of metal finished in Satin Nickel diffused by an etched opal acrylic creating an updated energy efficient classic.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.