Linear LED 1-Light 14" Wide Satin Nickel Flush Mount Light

  • Mfr # 55543WTSN

  • Zoro # G1884280


product price:  $80.35
/ea
Free Shipping & Returns

Key Features

Housing Finish
Satin Nickel
Length
14 in
Width
14 in
Lamp Type
PCB Integrated
Voltage
120-277 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55543WTSN
Zoro #
G1884280
UPC #
783209129399
Country of Origin
China

Dimensions

Length
14 in
Width
14 in
Height
3.25 in

Details

Housing Finish
Satin Nickel
Lamp Type
PCB Integrated
Voltage
120-277 V
Lumens
1250
Watts
20 W
Dimmable
No
Item
Flush Mount Lights
Lamp Watts
20 W
CRI
Greater than 90
Bulb Technology
LED
Color Temperature
3000 K
Number of Bulbs
1
Collection
Linear LED
Bulb Included
Yes
Body Material
Steel, Opal Acrylic
Location Rating
Damp

Description

Commercial grade energy efficient lighting featuring linear frames of metal finished in Satin Nickel diffused by an etched opal acrylic creating an updated energy efficient classic.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.