Zoro Homepage

Liner 1-Light " Wide Black / Satin Brass Wall Sconce

  • Mfr # 10241BKSBR

  • Zoro # G1894990


product price: $128.00
/ea
Free Shipping & Returns

Key Features

Height
7
Width
Steel
Dimmable
Yes
Finish
Black / Satin Brass
Size
Black / Satin Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10241BKSBR
Zoro #
G1894990
UPC #
783209223769
Country of Origin
China

Dimensions

Height
7
Width
Steel
Size
Black / Satin Brass
Length
Black / Satin Brass
Thickness
120
Overall Height
7
Overall Length
10
Backplate Height
4.75
Wire Length
8
Back Plate Height
4.75 in
Back Plate Width
7 in

Details

Dimmable
Yes
Finish
Black / Satin Brass
Item
Wall Sconce
Voltage
120 V
For Use With
2.66
Bulb Technology
Incandescent
Lamp Included
No
Lamp Watts
60 W
Description/Special Features
7" Extension
Number of Bulbs
1
Bulb Type
E26 Medium Incandescent
Collection
Liner
ADA Compliant
No
Maximum Wattage Per Bulb
60
Body Material
Steel
Location Rating
Damp
Lighting Direction
Up/Down

Description

A geometric design constructed of square steel tubing that is finished in a Matte Black and accented with Satin Brass. Add a Vintage bulb for a Restoration look or a Globe lamp for a Contemporary approach. Whatever design you desire this collection will make it happen at a price that will make you smile.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.