Zoro Homepage

Liner 2-Light " Wide Black / Satin Brass Vanity Light

  • Mfr # 10242BKSBR

  • Zoro # G1892586


product price: $174.00
/ea
Free Shipping & Returns

Key Features

Height
14.25
Length
Black / Satin Brass
Housing Finish
Black / Satin Brass
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10242BKSBR
Zoro #
G1892586
UPC #
783209223776
Country of Origin
China

Dimensions

Height
14.25
Length
Black / Satin Brass
Width
Steel
Overall Height
7
Size
Black / Satin Brass
Thickness
120
Overall Length
10
Wire Length
8
Backplate Height
4.75
Back Plate Height
4.75 in
Back Plate Width
14.25 in

Details

Item
Bath Vanity
Housing Finish
Black / Satin Brass
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
2
Light Type
Incandescent
Collection Name
Liner
Collection
Liner
For Use With
4.44444
Dimmable
Yes
Housing Material
Steel
Lamp Watts
60 W
Lamp Included
No
Features
7" Extension
Number of Bulbs
2
Bulb Type
E26 Medium Incandescent
ADA Compliant
No
Maximum Wattage Per Bulb
60
Watts
120 W
Damp/Wet Rating
Damp
Lighting Direction
Up/Down

Description

A geometric design constructed of square steel tubing that is finished in a Matte Black and accented with Satin Brass. Add a Vintage bulb for a Restoration look or a Globe lamp for a Contemporary approach. Whatever design you desire this collection will make it happen at a price that will make you smile.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.