Zoro Homepage

Liner 4-Light 17.75" Wide Black / Satin Brass Pendant Light

  • Mfr # 10247BKSBR

  • Zoro # G1894388


product price: $328.00
/ea
Free Shipping & Returns

Key Features

Height
16.75 in
Length
17.75 in
Housing Finish
Black / Satin Brass
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10247BKSBR
Zoro #
G1894388
UPC #
783209223752
Country of Origin
China

Dimensions

Height
16.75 in
Length
17.75 in
Width
17.75 in
Cord Length
120 in
Maximum Hanging Length
62.75 in
Minimum Hanging Length
23.5 in
Canopy Height
0.75 in
Canopy Length
4.75 in
Canopy Width
4.75 in

Details

Housing Finish
Black / Satin Brass
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
4
Light Type
Incandescent
Collection Name
Liner
Item
Single Pendant
Watts
240 W
Lamp Included
No
Material
Steel
Lamp Watts
60 W
Dimmable
Yes
Slope Angle
90°
Location Rating
Dry
Adjustable
No

Description

A geometric design constructed of square steel tubing that is finished in a Matte Black and accented with Satin Brass. Add a Vintage bulb for a Restoration look or a Globe lamp for a Contemporary approach. Whatever design you desire this collection will make it happen at a price that will make you smile.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.