
Liner 4-Light " Wide Black / Satin Brass Vanity Light
Mfr # 10244BKSBR
Zoro # G1896086
product price:Â $288.00
/ea
Free Shipping & Returns
Key Features
Height
10 in
Housing Finish
Black / Satin Brass
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
10244BKSBR
Zoro #
G1896086
UPC #
783209223790
Country of Origin
China
Dimensions
Height
10 in
Width
28.5 in
Wire Length
8 in
Back Plate Height
4.75 in
Back Plate Width
28.5 in
Details
Item
Bath Vanity
Housing Finish
Black / Satin Brass
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
4
Light Type
Incandescent
Collection Name
Liner
Housing Material
Steel
Lamp Watts
60 W
Lamp Included
No
Features
7" Extension
Dimmable
Yes
Watts
240 W
Damp/Wet Rating
Damp
Lighting Direction
Up/Down
Description
A geometric design constructed of square steel tubing that is finished in a Matte Black and accented with Satin Brass. Add a Vintage bulb for a Restoration look or a Globe lamp for a Contemporary approach. Whatever design you desire this collection will make it happen at a price that will make you smile.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.