
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
051800-86
Zoro #
G305696110
UPC #
-
Country of Origin
United States
Dimensions
Cleaner Container Size
32 oz
Details
Item
Cleaners & Detergents
Cleaner Container Type
Bottle
Chemicals For Use On
Greasy Handprints; Lipstick; Soap Scum
Fragrance
Clean
Cleaner Form
Liquid
Net Weight
13.7 lbs
For Use On
Appliances; Countertops; Glass; Hard Vinyl Automotive Surfaces; Mirrors
Features
Safe-to-Ship—Packaging that is specifically designed for parcel shipping to ensure your products get to your door safely.
Removes
Greasy Handprints; Lipstick; Soap Scum
Type
Multi-Surface Cleaner
Description
A synergistic blend of surfactant and detergent, fortified with alcohol, perfect for light and general cleaning on any surface. It is especially effective against lipstick, soap scum, and greasy handprints on mirrors and glass surfaces. Use on food service display cases and counters to quickly clean food spills, greases and other difficult soils. Streak free and film free, and leaves surfaces shining. This product is strong, fast, and effective.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.