Zoro Homepage
This item is Discontinued.
Maxim Lighting Lodge 1-Light 7" Wide Weathered Oak / Bronze Pendant Light 20331WOBZ

Lodge 1-Light 7" Wide Weathered Oak / Bronze Pendant Light (Discontinued)

  • Mfr # 20331WOBZ
  • Zoro # G1889269
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20331WOBZ
Zoro #
G1889269
UPC #
783209222083
Country of Origin
China

Dimensions

Height
7
Length
Weathered Oak / Bronze
Width
Steel, Glass
Size
Weathered Oak / Bronze
Thickness
120
Overall Height
1.5
Inside Diameter
56
Overall Length
10.5
Wire Length
120
Maximum Height
56
Minimum Height
15

Details

For Use With
2.9
Collection
Lodge
Bulb Type
E26 Medium Incandescent
Number of Bulbs
1
ADA Compliant
No
Maximum Wattage Per Bulb
60

Description

The combination of Weathered Wood with Bronze iron accents is perfectly suited for today rustic room design. Add vintage bulbs to this collection to complete the authentic inspiration of this collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.