Zoro Homepage
This item is Discontinued.
Maxim Lighting Lodge 3-Light 20" Wide Weathered Oak / Bronze Flush Mount Light 20330WOBZ

Lodge 3-Light 20" Wide Weathered Oak / Bronze Flush Mount Light (Discontinued)

  • Mfr # 20330WOBZ
  • Zoro # G1888718
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20330WOBZ
Zoro #
G1888718
UPC #
783209210226
Country of Origin
China

Dimensions

Length
Weathered Oak / Bronze
Width
Steel, Wood
Height
20
Size
Weathered Oak / Bronze
Thickness
120
Overall Height
20
Overall Length
9
Minimum Height
9
Wire Length
120

Details

Dimmable
Yes
For Use With
5.72
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
ADA Compliant
No
Number of Bulbs
3
Collection
Lodge

Description

The combination of Weathered Wood with Bronze iron accents is perfectly suited for today rustic room design. Add vintage bulbs to this collection to complete the authentic inspiration of this collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.