Lodge 6-Light 24" Wide Weathered Oak / Bronze Chandelier

  • Mfr # 20335WOBZ

  • Zoro # G1891159


product price: $648.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
E26 Medium
Fixture Wattage
360 W
Light Type
Incandescent
Lamp Watts
60 W
Collection
Lodge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20335WOBZ
Zoro #
G1891159
UPC #
783209210219
Country of Origin
China

Dimensions

Length
24 in
Height
34 in
Width
24 in
Chain Length
36 in
Cord Length
120 in
Maximum Hanging Length
74 in
Canopy Width
5 in
Minimum Hanging Length
37 in
Canopy Length
5 in
Canopy Height
0.75 in

Details

Item
Chandelier
Housing Finish
Weathered Oak / Bronze
Lamp Type
E26 Medium
Fixture Wattage
360 W
Light Type
Incandescent
Lamp Watts
60 W
Collection
Lodge
Voltage
120 V
Dimmable
Yes
Number of Lights
6
Material
Wood, Steel
Bulb Included
No
Slope Angle
120°
Adjustable
No
Location Rating
Dry

Description

The combination of Weathered Wood with Bronze iron accents is perfectly suited for today rustic room design. Add vintage bulbs to this collection to complete the authentic inspiration of this collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.