Lodge 6-Light 29.25" Wide Weathered Oak / Bronze Chandelier

  • Mfr # 20337WOBZ

  • Zoro # G1888051


product price:  $848.00
/ea
Free Shipping & Returns

Key Features

Lamp Quantity
6
Housing Finish
Weathered Oak / Bronze
Lamp Type
E26 Medium Incandescent
Dimmable
Yes
Width
29.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20337WOBZ
Zoro #
G1888051
UPC #
783209210202
Country of Origin
China

Dimensions

Width
29.25 in

Details

Lamp Quantity
6
Housing Finish
Weathered Oak / Bronze
Lamp Type
E26 Medium Incandescent
Dimmable
Yes
Voltage
120 V
Collection
Lodge
ADA Compliant
No

Description

The combination of Weathered Wood with Bronze iron accents is perfectly suited for today rustic room design. Add vintage bulbs to this collection to complete the authentic inspiration of this collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.