
Logan 1-Light 4.5" Wide Oil Rubbed Bronze Pendant Light
Mfr # 92040FTOI
Zoro # G1895681
product price: $56.00
/eaKey Features
Height
7.5 in
Length
4.5 in
Width
4.5 in
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92040FTOI
Zoro #
G1895681
UPC #
783209053441
Country of Origin
China
Dimensions
Height
7.5 in
Length
4.5 in
Width
4.5 in
Cord Length
60 in
Maximum Hanging Length
51.5 in
Details
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Logan
Item
Mini Pendant
Dimmable
Yes
Lamp Watts
60 W
Watts
60 W
Material
Steel, Glass
Lamp Included
No
Slope Angle
120°
Location Rating
Dry
Adjustable
No
Description
Modern style at a competitive price will make this collection the next builder standard. Tall profile Frost glass shades adorn a minimalistic frame in your choice of Satin Nickel or Oil Rubbed Bronze.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.