This item is Discontinued.

Maxim Lighting Logan 1-Light 4.5" Wide Oil Rubbed Bronze Wall Sconce 10351OI

This item is Discontinued.

Maxim Lighting

Logan 1-Light 4.5" Wide Oil Rubbed Bronze Wall Sconce (Discontinued)

Mfr # 10351OI
Zoro # G1880141
UPC # 783209241466
Country of Origin China
Category Sconces
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10351OI
Zoro #
G1880141
UPC #
783209241466
Country of Origin
China

Dimensions

Height
4.5
Width
Steel
Size
Oil Rubbed Bronze
Thickness
120
Overall Height
4.5
Length
Oil Rubbed Bronze
Overall Length
8
Wire Length
8
Backplate Height
6.75

Details

Dimmable
Yes
For Use With
1.76
Bulb Type
E12 Candelabra Incandescent
Maximum Wattage Per Bulb
60
Number of Bulbs
1
ADA Compliant
No
Collection
Logan
Style
Transitional

Description

Modern style at a competitive price will make this collection the next builder standard. Tall profile Frost glass shades adorn a minimalistic frame in your choice of Satin Nickel or Oil Rubbed Bronze.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.