Shop MAXIM LIGHTING

Logan 1-Light 5" Wide Oil Rubbed Bronze Vanity Light

  • Mfr # 10051FTOI

  • Zoro # G1884822


product price:  $38.00
/ea

Key Features

Height
5
Length
Oil Rubbed Bronze
Width
Steel, Glass
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10051FTOI
Zoro #
G1884822
UPC #
783209108271
Country of Origin
China

Dimensions

Height
5
Length
Oil Rubbed Bronze
Width
Steel, Glass
Size
Oil Rubbed Bronze
Overall Height
8.75
Overall Length
8.5
Thickness
120
Backplate Height
6.75
Back Plate Height
6.75 in
Back Plate Width
4.5 in

Details

Item
Bath Vanity
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Style
Transitional
Collection Name
Logan
Shade Material
Frosted Glass
Features
8.75" Extension
Lamp Included
No
Lamp Watts
60 W
Housing Material
Steel, Glass
For Use With
1.5
Collection
Logan
Dimmable
Yes
Shade Finish
Frosted
Maximum Wattage Per Bulb
60
Number of Bulbs
1
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Damp/Wet Rating
Damp
Watts
60 W

Description

Modern style at a competitive price will make this collection the next builder standard. Tall profile Frost glass shades adorn a minimalistic frame in your choice of Satin Nickel or Oil Rubbed Bronze.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.