Zoro Homepage

Logan 2-Light 13" Wide Oil Rubbed Bronze Semi-Flush Mount Light

  • Mfr # 10042FTOI

  • Zoro # G1898971


product price: $72.00
/ea

Key Features

Finish
Oil Rubbed Bronze
Voltage
120 V
Length
13 in
Height
8.5 in
Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10042FTOI
Zoro #
G1898971
UPC #
783209030459
Country of Origin
China

Dimensions

Length
13 in
Height
8.5 in
Width
13 in

Details

Item
Semi-Flush Mount Light
Finish
Oil Rubbed Bronze
Voltage
120 V
Collection
Logan
Dimmable
Yes
Number of Bulbs
2
Bulb Type
E26 Medium
Body Material
Steel, Glass
Watts
120 W
Bulb Technology
Incandescent
Adjustable
No
Bulb Included
No
Location Rating
Dry
Lamp Watts
60 W

Description

Modern style at a competitive price will make this collection the next builder standard. Tall profile Frost glass shades adorn a minimalistic frame in your choice of Satin Nickel or Oil Rubbed Bronze.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.