Zoro Homepage

Logan 2-Light 14" Wide Oil Rubbed Bronze Vanity Light

  • Mfr # 10052FTOI

  • Zoro # G1881998


product price: $60.00
/ea

Key Features

Height
8.5 in
Width
14 in
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10052FTOI
Zoro #
G1881998
UPC #
783209108295
Country of Origin
China

Dimensions

Height
8.5 in
Width
14 in
Back Plate Width
6.75 in
Back Plate Height
4.5 in

Details

Item
Bath Vanity
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
2
Light Type
Incandescent
Collection Name
Logan
Dimmable
Yes
Lamp Included
No
Features
7" Extension
Housing Material
Steel, Glass
Lamp Watts
60 W
Watts
120 W
Damp/Wet Rating
Damp

Description

Modern style at a competitive price will make this collection the next builder standard. Tall profile Frost glass shades adorn a minimalistic frame in your choice of Satin Nickel or Oil Rubbed Bronze.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.