Logan 3-Light 12.75" Wide Oil Rubbed Bronze Pendant Light

  • Mfr # 10048FTOI

  • Zoro # G1882862


product price:  $178.00
/ea
Free Shipping & Returns

Key Features

Height
26 in
Length
12.75 in
Width
12.75 in
Housing Finish
Oil Rubbed Bronze
Lamp Type
E12 Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10048FTOI
Zoro #
G1882862
UPC #
783209119048
Country of Origin
China

Dimensions

Height
26 in
Length
12.75 in
Width
12.75 in
Chain Length
36 in

Details

Housing Finish
Oil Rubbed Bronze
Lamp Type
E12 Candelabra
Voltage
120 V
Number of Lights
3
Light Type
Incandescent
Collection Name
Logan
Item
Entry Foyer Pendant
Material
Steel, Glass
Lamp Watts
60 W
Dimmable
Yes
Watts
180 W
Lamp Included
No
Location Rating
Dry
Adjustable
No

Description

Modern style at a competitive price will make this collection the next builder standard. Tall profile Frost glass shades adorn a minimalistic frame in your choice of Satin Nickel or Oil Rubbed Bronze.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.