Logan 3-Light 12.75" Wide Satin Nickel Pendant Light

  • Mfr # 10048FTSN

  • Zoro # G1880546


product price:  $178.00
/ea
Free Shipping & Returns

Key Features

Height
26 in
Length
12.75 in
Width
12.75 in
Housing Finish
Satin Nickel
Lamp Type
E12 Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10048FTSN
Zoro #
G1880546
UPC #
783209119055
Country of Origin
China

Dimensions

Height
26 in
Length
12.75 in
Width
12.75 in
Chain Length
36 in

Details

Housing Finish
Satin Nickel
Lamp Type
E12 Candelabra
Voltage
120 V
Number of Lights
3
Light Type
Incandescent
Collection Name
Logan
Item
Entry Foyer Pendant
Lamp Watts
60 W
Dimmable
Yes
Watts
180 W
Material
Steel, Glass
Lamp Included
No
Location Rating
Dry
Adjustable
No

Description

Modern style at a competitive price will make this collection the next builder standard. Tall profile Frost glass shades adorn a minimalistic frame in your choice of Satin Nickel or Oil Rubbed Bronze.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.