This item is Discontinued.

Maxim Lighting Logan 3-Light 15.5" Wide Oil Rubbed Bronze Pendant Light 10343OI

This item is Discontinued.

Maxim Lighting

Logan 3-Light 15.5" Wide Oil Rubbed Bronze Pendant Light (Discontinued)

Mfr # 10343OI
Zoro # G1880126
UPC # 783209241428
Country of Origin China
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10343OI
Zoro #
G1880126
UPC #
783209241428
Country of Origin
China

Dimensions

Height
15.5
Length
Oil Rubbed Bronze
Width
Steel
Size
Oil Rubbed Bronze
Overall Length
19.25
Overall Height
15.5
Thickness
120
Inside Diameter
57.75
Wire Length
120
Minimum Height
21.75
Chain Length
36
Maximum Height
57.75

Details

Style
Transitional
Dimmable
Yes
Collection
Logan
For Use With
6.61
Bulb Type
E12 Candelabra Incandescent
Number of Bulbs
3
ADA Compliant
No
Maximum Wattage Per Bulb
60

Description

Modern style at a competitive price will make this collection the next builder standard. Tall profile Frost glass shades adorn a minimalistic frame in your choice of Satin Nickel or Oil Rubbed Bronze.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.