Zoro Homepage

Logan 3-Light 15.5" Wide Satin Nickel Pendant Light

  • Mfr # 10343SN

  • Zoro # G1879642


product price: $98.00
/ea
Free Shipping & Returns

Key Features

Height
15.5
Length
Satin Nickel
Width
Steel
Housing Finish
Satin Nickel
Lamp Type
E12 Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10343SN
Zoro #
G1879642
UPC #
783209241435
Country of Origin
China

Dimensions

Height
15.5
Length
Satin Nickel
Width
Steel
Size
Satin Nickel
Overall Length
19.25
Thickness
120
Overall Height
15.5
Inside Diameter
57.75
Chain Length
36
Maximum Height
57.75
Minimum Height
21.75
Wire Length
120
Cord Length
120 in
Maximum Hanging Length
57.75 in
Canopy Width
5 in
Minimum Hanging Length
21.75 in
Canopy Height
1 in
Canopy Length
5 in

Description

Modern style at a competitive price will make this collection the next builder standard. Tall profile Frost glass shades adorn a minimalistic frame in your choice of Satin Nickel or Oil Rubbed Bronze.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.