
Logan 3-Light 17" Wide Satin Nickel Chandelier
Mfr # 10043FTSN
Zoro # G1899288
product price: $116.00
/ea
Free Shipping & Returns
Key Features
Lamp Type
E26 Medium
Fixture Wattage
180 W
Width
17 in
Collection
Logan
Number of Lights
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10043FTSN
Zoro #
G1899288
UPC #
783209108240
Country of Origin
China
Dimensions
Width
17 in
Length
17 in
Height
19 in
Chain Length
36 in
Cord Length
120 in
Canopy Length
4.93 in
Canopy Width
4.93 in
Canopy Height
1 in
Details
Item
Single-Tier Chandelier
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Fixture Wattage
180 W
Collection
Logan
Number of Lights
3
Material
Steel, Glass
Voltage
120 V
Light Type
Incandescent
Dimmable
Yes
Lamp Watts
60 W
Bulb Included
No
Adjustable
No
Location Rating
Dry
Description
Modern style at a competitive price will make this collection the next builder standard. Tall profile Frost glass shades adorn a minimalistic frame in your choice of Satin Nickel or Oil Rubbed Bronze.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.