
Logan 3-Light 19" Wide Satin Nickel Vanity Light
Mfr # 10053FTSN
Zoro # G1888928
product price: $84.00
/ea
Free Shipping & Returns
Key Features
Height
8.5 in
Width
19 in
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10053FTSN
Zoro #
G1888928
UPC #
783209108325
Country of Origin
China
Dimensions
Height
8.5 in
Width
19 in
Back Plate Width
6.75 in
Back Plate Height
4.5 in
Details
Item
Bath Vanity
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
3
Light Type
Incandescent
Collection Name
Logan
Dimmable
Yes
Lamp Watts
60 W
Housing Material
Steel, Glass
Features
7" Extension
Lamp Included
No
Damp/Wet Rating
Damp
Watts
180 W
Adjustable
No
Description
Modern style at a competitive price will make this collection the next builder standard. Tall profile Frost glass shades adorn a minimalistic frame in your choice of Satin Nickel or Oil Rubbed Bronze.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.