Zoro Homepage

Logan 4-Light 28" Wide Oil Rubbed Bronze Vanity Light

  • Mfr # 10054FTOI

  • Zoro # G1887220


product price: $118.00
/ea
Free Shipping & Returns

Key Features

Height
8.5 in
Width
28 in
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10054FTOI
Zoro #
G1887220
UPC #
783209108332
Country of Origin
China

Dimensions

Height
8.5 in
Width
28 in
Back Plate Height
4.5 in
Back Plate Width
7 in

Details

Item
Bath Vanity
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
4
Light Type
Incandescent
Collection Name
Logan
Features
7" Extension
Dimmable
Yes
Housing Material
Steel, Glass
Lamp Watts
60 W
Lamp Included
No
Damp/Wet Rating
Damp
Watts
240 W

Description

Modern style at a competitive price will make this collection the next builder standard. Tall profile Frost glass shades adorn a minimalistic frame in your choice of Satin Nickel or Oil Rubbed Bronze.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.