Logan 5-Light 21" Wide Oil Rubbed Bronze Pendant Light

  • Mfr # 10345OI

  • Zoro # G1879496


product price:  $130.00
/ea
Free Shipping & Returns

Key Features

Height
21
Length
Oil Rubbed Bronze
Width
Steel
Housing Finish
Oil Rubbed Bronze
Lamp Type
E12 Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10345OI
Zoro #
G1879496
UPC #
783209241442
Country of Origin
China

Dimensions

Height
21
Length
Oil Rubbed Bronze
Width
Steel
Size
Oil Rubbed Bronze
Overall Height
21
Thickness
120
Inside Diameter
58
Overall Length
19.5
Maximum Height
58
Minimum Height
22
Chain Length
36
Wire Length
120
Cord Length
120 in
Maximum Hanging Length
58 in
Canopy Width
5 in
Canopy Length
5 in
Minimum Hanging Length
22 in
Canopy Height
1 in

Details

Housing Finish
Oil Rubbed Bronze
Lamp Type
E12 Candelabra
Voltage
120 V
Number of Lights
5
Light Type
Incandescent
Style
Transitional
Collection Name
Logan
Item
Multi-Light Pendant
Lamp Included
No
Collection
Logan
For Use With
7.72
Material
Steel
Lamp Watts
60 W
Dimmable
Yes
Watts
300 W
ADA Compliant
No
Bulb Type
E12 Candelabra Incandescent
Maximum Wattage Per Bulb
60
Number of Bulbs
5
Slope Angle
70°
Location Rating
Dry

Description

Modern style at a competitive price will make this collection the next builder standard. Tall profile Frost glass shades adorn a minimalistic frame in your choice of Satin Nickel or Oil Rubbed Bronze.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.