
Looking Glass 1-Light 4" Wide Polished Chrome Pendant Light (Discontinued)
- Mfr # 21290CLPC
- Zoro # G1883160
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21290CLPC
Zoro #
G1883160
UPC #
783209240131
Country of Origin
China
Dimensions
Height
4
Length
Polished Chrome
Width
Steel, Glass
Size
Polished Chrome
Thickness
120
Overall Length
10
Inside Diameter
53.5
Overall Height
10
Wire Length
120
Minimum Height
18.5
Maximum Height
53.5
Details
Shade Material
Glass
For Use With
4.62
Dimmable
Yes
Collection
Looking Glass
Maximum Wattage Per Bulb
100
Shade Finish
Clear
Number of Bulbs
1
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Description
Round Clear beveled edge glass panels are suspended from frames of Polished Chrome for crisp and clean look. Simple, yet elegant, this collection delivers a quiet sophistication for everyday living.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.