Zoro Homepage
This item is Discontinued.
Maxim Lighting Looking Glass 1-Light 4" Wide Polished Chrome Pendant Light 21297CLPC

Looking Glass 1-Light 4" Wide Polished Chrome Pendant Light (Discontinued)

  • Mfr # 21297CLPC
  • Zoro # G1880990
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21297CLPC
Zoro #
G1880990
UPC #
783209240124
Country of Origin
China

Dimensions

Height
4
Length
Polished Chrome
Width
Steel, Glass
Size
Polished Chrome
Thickness
120
Inside Diameter
58.5
Overall Height
15
Overall Length
15
Maximum Height
58.5
Minimum Height
23
Wire Length
120

Details

Shade Material
Glass
Dimmable
Yes
For Use With
7.1
Collection
Looking Glass
Number of Bulbs
1
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Shade Finish
Clear
Maximum Wattage Per Bulb
100

Description

Round Clear beveled edge glass panels are suspended from frames of Polished Chrome for crisp and clean look. Simple, yet elegant, this collection delivers a quiet sophistication for everyday living.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.