This item is Discontinued.

Maxim Lighting Looking Glass 2-Light 4" Wide Polished Chrome Pendant Light 21298CLPC

This item is Discontinued.

Maxim Lighting

Looking Glass 2-Light 4" Wide Polished Chrome Pendant Light (Discontinued)

Mfr # 21298CLPC
Zoro # G1884490
UPC # 783209240100
Country of Origin China
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21298CLPC
Zoro #
G1884490
UPC #
783209240100
Country of Origin
China

Dimensions

Height
4
Length
Polished Chrome
Width
Steel, Glass
Size
Polished Chrome
Overall Height
18
Thickness
120
Overall Length
18
Inside Diameter
61.5
Maximum Height
61.5
Minimum Height
26
Wire Length
120

Details

Shade Material
Glass
For Use With
10
Dimmable
Yes
Collection
Looking Glass
Bulb Type
E26 Medium Incandescent
Number of Bulbs
2
Maximum Wattage Per Bulb
100
ADA Compliant
No
Shade Finish
Clear

Description

Round Clear beveled edge glass panels are suspended from frames of Polished Chrome for crisp and clean look. Simple, yet elegant, this collection delivers a quiet sophistication for everyday living.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.