Zoro Homepage
This item is Discontinued.
Maxim Lighting Looking Glass 3-Light 18.25" Wide Polished Chrome Wall Sconce 21293CLPC

Looking Glass 3-Light 18.25" Wide Polished Chrome Wall Sconce (Discontinued)

  • Mfr # 21293CLPC
  • Zoro # G1884019
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21293CLPC
Zoro #
G1884019
UPC #
783209240544
Country of Origin
China

Dimensions

Height
18.25
Width
Steel, Glass
Size
Polished Chrome
Thickness
120
Overall Length
6.5
Overall Height
3.5
Length
Polished Chrome
Wire Length
8
Backplate Height
6.4

Details

Dimmable
Yes
For Use With
4.62
Shade Material
Glass
Maximum Wattage Per Bulb
60
Bulb Type
E12 G16.5 Incandescent
Collection
Looking Glass
Number of Bulbs
3
Shade Finish
Clear

Description

Round Clear beveled edge glass panels are suspended from frames of Polished Chrome for crisp and clean look. Simple, yet elegant, this collection delivers a quiet sophistication for everyday living.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.