Zoro Homepage
This item is Discontinued.
Maxim Lighting Looking Glass 4-Light 24.5" Wide Polished Chrome Wall Sconce 21294CLPC

Looking Glass 4-Light 24.5" Wide Polished Chrome Wall Sconce (Discontinued)

  • Mfr # 21294CLPC
  • Zoro # G1883720
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21294CLPC
Zoro #
G1883720
UPC #
783209240568
Country of Origin
China

Dimensions

Height
24.5
Width
Steel, Glass
Size
Polished Chrome
Overall Length
6.5
Overall Height
3.5
Thickness
120
Length
Polished Chrome
Wire Length
8
Backplate Height
6.4

Details

Dimmable
Yes
For Use With
5.94
Bulb Type
E12 G16.5 Incandescent
Shade Finish
Clear
Maximum Wattage Per Bulb
60
Number of Bulbs
4
Shade Material
Glass
Collection
Looking Glass

Description

Round Clear beveled edge glass panels are suspended from frames of Polished Chrome for crisp and clean look. Simple, yet elegant, this collection delivers a quiet sophistication for everyday living.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.