Zoro Homepage
This item is Discontinued.
Maxim Lighting Lotus 12-Light 36.5" Wide Burnished Bronze Pendant Light 26316ICBRB

Lotus 12-Light 36.5" Wide Burnished Bronze Pendant Light (Discontinued)

  • Mfr # 26316ICBRB
  • Zoro # G1897696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26316ICBRB
Zoro #
G1897696
UPC #
783209194281
Country of Origin
China

Dimensions

Height
36.5
Length
Burnished Bronze
Width
Steel, Formed Glass
Size
Burnished Bronze
Inside Diameter
83
Overall Length
42
Thickness
120
Overall Height
36.5
Chain Length
36
Maximum Height
83
Minimum Height
45.5
Wire Length
120

Details

Shade Material
Glass
Collection
Lotus
For Use With
43.01
Dimmable
Yes
Maximum Wattage Per Bulb
40
ADA Compliant
No
Bulb Type
G9 Xenon
Number of Bulbs
12
Shade Finish
Ice

Description

Formed metal leaves finished in Burnished Bronze with insets of clear Ice glass shimmer when illuminated by powerful Xenon lamps. This soft contemporary design can be at home in a wide variety of room decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.