
Lotus 3-Light 19.25" Wide Burnished Bronze Semi-Flush Mount Light (Discontinued)
- Mfr # 26312ICBRB
- Zoro # G1896110
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
26312ICBRB
Zoro #
G1896110
UPC #
783209202917
Country of Origin
China
Dimensions
Size
Burnished Bronze
Overall Height
19.25
Length
Burnished Bronze
Inside Diameter
8.5
Thickness
120
Height
19.25
Overall Length
7.5
Width
Steel, Glass
Maximum Height
8.5
Details
For Use With
9.94
Number of Bulbs
3
ADA Compliant
No
Shade Finish
Ice
Maximum Wattage Per Bulb
40
Collection
Lotus
Bulb Type
G9 Xenon
Dimmable
Yes
Description
Formed metal leaves finished in Burnished Bronze with insets of clear Ice glass shimmer when illuminated by powerful Xenon lamps. This soft contemporary design can be at home in a wide variety of room decor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.