Zoro Homepage
This item is Discontinued.
Maxim Lighting Lotus 6-Light 24.25" Wide Burnished Bronze Pendant Light 26314ICBRB

Lotus 6-Light 24.25" Wide Burnished Bronze Pendant Light (Discontinued)

  • Mfr # 26314ICBRB
  • Zoro # G1893329
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26314ICBRB
Zoro #
G1893329
UPC #
783209194267
Country of Origin
China

Dimensions

Height
24.25
Length
Burnished Bronze
Width
Steel, Formed Glass
Size
Burnished Bronze
Inside Diameter
70
Overall Height
24.25
Thickness
120
Overall Length
29
Chain Length
36
Maximum Height
70
Minimum Height
32.5
Wire Length
120

Details

Shade Material
Glass
For Use With
19.58
Collection
Lotus
Dimmable
Yes
Maximum Wattage Per Bulb
40
ADA Compliant
No
Bulb Type
G9 Xenon
Number of Bulbs
6
Shade Finish
Ice

Description

Formed metal leaves finished in Burnished Bronze with insets of clear Ice glass shimmer when illuminated by powerful Xenon lamps. This soft contemporary design can be at home in a wide variety of room decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.