Zoro Homepage
This item is Discontinued.
Maxim Lighting Lotus 8-Light 30.5" Wide Burnished Bronze Pendant Light 26315ICBRB

Lotus 8-Light 30.5" Wide Burnished Bronze Pendant Light (Discontinued)

  • Mfr # 26315ICBRB
  • Zoro # G1898229
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26315ICBRB
Zoro #
G1898229
UPC #
783209194274
Country of Origin
China

Dimensions

Height
30.5
Length
Burnished Bronze
Width
Steel, Formed Glass
Size
Burnished Bronze
Overall Length
35
Overall Height
30.5
Thickness
120
Inside Diameter
76
Chain Length
36
Minimum Height
38.5
Maximum Height
76
Wire Length
120

Details

Shade Material
Glass
Collection
Lotus
For Use With
28.91
Dimmable
Yes
Maximum Wattage Per Bulb
40
Bulb Type
G9 Xenon
Shade Finish
Ice
Number of Bulbs
8
ADA Compliant
No

Description

Formed metal leaves finished in Burnished Bronze with insets of clear Ice glass shimmer when illuminated by powerful Xenon lamps. This soft contemporary design can be at home in a wide variety of room decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.