Zoro Homepage

Lovell 10-Light Pendant with Bulbs

  • Mfr # 11268BKSBR/BUL

  • Zoro # G400553899


product price: $478.00
/ea
Free Shipping & Returns

Key Features

Height
22 in
Voltage
120
Light Type
LED; E26 Medium
Shade Material
Steel
Lamp Watts
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11268BKSBR/BUL
Zoro #
G400553899
UPC #
783209250963
Country of Origin
China

Dimensions

Height
22 in
Wire Length
120 in
Chain Length
36 in

Details

Voltage
120
Light Type
LED; E26 Medium
Shade Material
Steel
Lamp Watts
9
CRI
90
Dimmable
Yes
Color Temperature
3000
Slope
60 Degrees
Bulb Shape
A19

Description

A classic mid-century look, the Lovell collection features two sizes of sputnik chandeliers and streamlined sconces perfect for bath vanity applications. Available in a Black/Satin Brass finish combination. Light bulbs nest inside the metal cones to become an element of the design.


  • •Black and satin brass finish pendant light from the Lovell collection
  • •Constructed from high quality steel
  • •This fixture utilizes ten 9-watt E26 medium LED bulbs (included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.