Shop MAXIM LIGHTING
See all product information
Lovell 2-Light Wall Sconce with Bulbs
Mfr # 11262BKSBR/BUL
Zoro # G500553942
product price: $94.00
/eaKey Features
Fixture Type
E26 Medium
Height
18 in
Fixture Voltage
120
Finish
Black / Satin Brass
Lighting Technology
Incandescent
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
11262BKSBR/BUL
Zoro #
G500553942
UPC #
783209250901
Country of Origin
China
Dimensions
Height
18 in
Backplate Height
0.75 in
Back Plate Width
4.75 in
Wire Length
8 in
Details
Fixture Type
E26 Medium
Fixture Voltage
120
Finish
Black / Satin Brass
Lighting Technology
Incandescent
Housing Material
Steel
Color Temperature
3000K
Lighting Direction
Omni
Bulb Shape
A19
Color Rendering Index
90
Rated Lumens
1800
Installation Direction
Omni
Description
A classic mid-century look, the Lovell collection features two sizes of sputnik chandeliers and streamlined sconces perfect for bath vanity applications. Available in a Black/Satin Brass finish combination. Light bulbs nest inside the metal cones to become an element of the design.
- •Black and satin brass finish wall sconce from the Lovell collection
- •Constructed from high quality steel
- •This fixture utilizes two 9-watt E26 medium LED bulbs (included)
- •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
- •Covered by a 1 year limited manufacturer warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.