Shop MAXIM LIGHTING

Lovell 3-Light Bath Vanity

  • Mfr # 11263BKSBR

  • Zoro # G000553954


product price:  $124.00
/ea
Free Shipping & Returns

Key Features

Height
9 in
Length
4 in
Width
24 in
Lamp Type
E26 Medium
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11263BKSBR
Zoro #
G000553954
UPC #
783209250918
Country of Origin
China

Dimensions

Height
9 in
Length
4 in
Width
24 in
Wire Length
8 in
Backplate Height
0.75 in
Back Plate Width
4.75 in

Details

Lamp Type
E26 Medium
Number of Lights
3
Light Type
Incandescent
Shade Material
Steel
Lamp Watts
60
Dimmable
Yes
Finish
Black / Satin Brass
Installation Direction
Up / Down
Input Voltage
120V
Output Voltage
120V
Bulb Shape
A19
Lighting Direction
Up / Down

Description

A classic mid-century look, the Lovell collection features two sizes of sputnik chandeliers and streamlined sconces perfect for bath vanity applications. Available in a Black/Satin Brass finish combination. Light bulbs nest inside the metal cones to become an element of the design.


  • •Black and satin brass finish vanity light from the Lovell collection
  • •Constructed from high quality steel
  • •This fixture utilizes three 60-watt E26 medium incandescent bulbs (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.