
Shop MAXIM LIGHTING
See all product information
Lovell 3-Light Bath Vanity with Bulbs
Mfr # 11263BKSBR/BUL
Zoro # G500554017
product price: $148.00
/ea
Free Shipping & Returns
Key Features
Height
9 in
Length
4 in
Lamp Type
E26 Medium
Light Type
Incandescent
Shade Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
11263BKSBR/BUL
Zoro #
G500554017
UPC #
783209250925
Country of Origin
China
Dimensions
Height
9 in
Length
4 in
Wire Length
8 in
Back Plate Width
4.75 in
Backplate Height
0.75 in
Details
Lamp Type
E26 Medium
Light Type
Incandescent
Shade Material
Steel
Dimmable
Yes
Finish
Black / Satin Brass
Bulb Shape
A19
Rated Lumens
2700
Output Voltage
120V
Color Rendering Index
90
Installation Direction
Up / Down
Lighting Direction
Up / Down
Input Voltage
120V
Color Temperature
3000K
Description
A classic mid-century look, the Lovell collection features two sizes of sputnik chandeliers and streamlined sconces perfect for bath vanity applications. Available in a Black/Satin Brass finish combination. Light bulbs nest inside the metal cones to become an element of the design.
- •Black and satin brass finish vanity light from the Lovell collection
- •Constructed from high quality steel
- •This fixture utilizes three 9-watt E26 medium LED bulbs (included)
- •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
- •Covered by a 1 year limited manufacturer warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.