This item is Discontinued.

Maxim Lighting Lucent 4-Light 17.5" Wide Polished Nickel Pendant Light 16100CLPN

Lucent 4-Light 17.5" Wide Polished Nickel Pendant Light (Discontinued)

  • Mfr # 16100CLPN
  • Zoro # G1891177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16100CLPN
Zoro #
G1891177
UPC #
783209199422
Country of Origin
China

Dimensions

Height
17.5
Length
Polished Nickel
Width
Steel, Glass
Size
Polished Nickel
Overall Width
4.75
Thickness
110-130
Overall Height
17.5
Overall Length
34.25
Inside Diameter
71.25
Maximum Height
71.25
Minimum Height
38.75
Wire Length
120
Chain Length
36

Details

Dimmable
Yes
For Use With
13.2
Collection
Lucent
ADA Compliant
No
Number of Bulbs
4
Maximum Wattage Per Bulb
60
Bulb Type
E12 Candelabra Incandescent
Shade Finish
Clear

Description

Unique and dramatic pendants are created using solid Clear glass rods that fit into castings finished in Polished Nickel. This design is a creative mix of modern and classic which has a broad universal appeal.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.