This item is Discontinued.

Maxim Lighting Lucent 4-Light 24" Wide Polished Nickel Pendant Light 16104CLPN

Lucent 4-Light 24" Wide Polished Nickel Pendant Light (Discontinued)

  • Mfr # 16104CLPN
  • Zoro # G1897538
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16104CLPN
Zoro #
G1897538
UPC #
783209199446
Country of Origin
China

Dimensions

Height
24
Length
Polished Nickel
Width
Steel, Glass
Size
Polished Nickel
Overall Width
14
Overall Height
24
Inside Diameter
67.5
Thickness
110-130
Overall Length
23.5
Minimum Height
27.5
Maximum Height
67.5
Wire Length
120

Details

For Use With
11
Collection
Lucent
Dimmable
Yes
Number of Bulbs
4
ADA Compliant
No
Maximum Wattage Per Bulb
60
Bulb Type
E12 Candelabra Incandescent
Shade Finish
Clear

Description

Unique and dramatic pendants are created using solid Clear glass rods that fit into castings finished in Polished Nickel. This design is a creative mix of modern and classic which has a broad universal appeal.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.