
Lucent 8-Light 21.25" Wide Polished Nickel Pendant Light (Discontinued)
- Mfr # 16102CLPN
- Zoro # G1895928
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16102CLPN
Zoro #
G1895928
UPC #
783209199439
Country of Origin
China
Dimensions
Width
21.25 in
Details
Housing Finish
Polished Nickel
Lamp Type
E12 Candelabra Incandescent
Voltage
110-130 V
Number of Lights
8
Collection Name
Lucent
Dimmable
Yes
ADA Compliant
No
Shade Finish
Clear
Description
Unique and dramatic pendants are created using solid Clear glass rods that fit into castings finished in Polished Nickel. This design is a creative mix of modern and classic which has a broad universal appeal.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.