
Lucent 8-Light 35.5" Wide Polished Nickel Pendant Light
Mfr # 16106CLPN
Zoro # G1893712
product price:Â $548.00
/ea
Free Shipping & Returns
Key Features
Length
35.5 in
Housing Finish
Polished Nickel
Lamp Type
E12 Candelabra
Voltage
120 V
Light Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
16106CLPN
Zoro #
G1893712
UPC #
783209199453
Country of Origin
China
Dimensions
Height
35 in
Length
35.5 in
Width
35.5 in
Cord Length
120 in
Maximum Hanging Length
79 in
Minimum Hanging Length
39 in
Canopy Length
6.5 in
Canopy Width
6.5 in
Canopy Height
0.75 in
Details
Housing Finish
Polished Nickel
Lamp Type
E12 Candelabra
Voltage
120 V
Number of Lights
8
Light Type
Incandescent
Collection Name
Lucent
Item
Multi-Light Pendant
Material
Steel, Glass
Lamp Included
No
Watts
480 W
Dimmable
Yes
Lamp Watts
60 W
Location Rating
Dry
Description
Unique and dramatic pendants are created using solid Clear glass rods that fit into castings finished in Polished Nickel. This design is a creative mix of modern and classic which has a broad universal appeal.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.